Shop NIBCO
See all product information
Create Account
WD2100 8 BFV DI NBR ALBR WFR LEV 1EA
- Mfr # NLH150L
- Zoro # G824881936
product price:Â
$
1,580.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
-20 Degrees F
Manufacturer Warranty
5 yr
Stem Material
Stainless Steel
Connection Type
Wafer
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH150L
- Zoro #
- G824881936
- UPC #
- 039923720511
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Connection Type
- Wafer
- For Media
- Water
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- Buna-N
- Disc Material
- Bronze
- Handle - Locking
- Locking
- Handle Type
- Lever
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Valve Series
- WD-2100
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.