Shop NIBCO
See all product information
Create Account
LD3222 4 BFV DI FKM SS LUG LEV 1EA
- Mfr # NLG440H
- Zoro # G024881453
product price:Â
$
1,839.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Handle - Locking
Locking
Lug Diameter
5/8 in
Maximum Pressure - Operating
250 psi
Liner Material
FKM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG440H
- Zoro #
- G024881453
- UPC #
- 039923729781
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Lever
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- FKM
- Standards
- MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 300 Degrees F
- For Media
- Chemicals
- Valve Series
- LD-3222
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.