GD4775 2.5 BFV DI NBR DI GRV LEV 1EA
- Mfr # NLK710E
- Zoro # G824882117
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Grooved
Handle Type
Lever
Standards
MSS SP-25, MSS SP-67
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLK710E
- Zoro #
- G824882117
- UPC #
- 039923767530
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 1/2 in
Details
- Item
- Flow Control Valve
- Connection Type
- Grooved
- Handle Type
- Lever
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 300 psi
- Handle - Locking
- Locking
- Coefficient of Volume (Cv)
- 195
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Disc Material
- Iron
- Seal Material
- Silicone
- Liner Material
- Silicone
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.