Shop NIBCO
See all product information
Create Account
N20024 6 BFV CI NBR NPDI LUG LEV 1EA
- Mfr # NLJ360K
- Zoro # G124881643
product price:Â
$
1,242.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
6 in
For Media
Water
Disc Material
Iron
Vacuum Service Rating
28 in Hg
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ360K
- Zoro #
- G124881643
- UPC #
- 039923269768
- Country of Origin
- China
- Item
- Flow Control Valve
- For Media
- Water
- Disc Material
- Iron
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- Handle - Locking
- Locking
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Handle Type
- Lever
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.