Shop NIBCO
See all product information
Create Account
WD2122 8 BFV DI NBR SS 200# WFR BS 1EA
- Mfr # NLH775L
- Zoro # G824883480
product price:Â
$
2,420.99
/ea
Free Shipping & Returns
Key Features
Handle - Locking
Locking
For Media
Water
Seal Material
Buna-N
NSF Certifications for Food and Drinking Water
NSF 61
Nominal Valve Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH775L
- Zoro #
- G824883480
- UPC #
- 039923397010
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle - Locking
- Locking
- For Media
- Water
- Seal Material
- Buna-N
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Disc Material
- CF8M Stainless Steel
- Connection Type
- Wafer
- Number of Flange Bolt Holes
- 8
- Handle Type
- Bare Stem
- Liner Material
- Buna-N
- Valve Series
- WD-2122
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.