Shop NIBCO
See all product information
Create Account
LD2022 4 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG781H
- Zoro # G824891553
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
8
Lug Diameter
8 5/8 in
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG781H
- Zoro #
- G824891553
- UPC #
- 039923396037
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 8
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Handle Type
- Lever
- Connection Type
- Lug
- For Media
- Water
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Valve Series
- LD-2022
Dimensions
- Lug Diameter
- 8 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.