Shop NIBCO
See all product information
Create Account
WD2122 8 BFV DI NBR SS 200# WFR GO 1EA
- Mfr # NLH165L
- Zoro # G824881387
product price:Â
$
3,353.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Lug Diameter
3/4 in
Handle - Locking
Locking
Handle Type
Bare Stem
Number of Flange Bolt Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH165L
- Zoro #
- G824881387
- UPC #
- 039923397171
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Handle Type
- Bare Stem
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- CF8M Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Connection Type
- Wafer
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Valve Series
- WD-2122
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.