Shop NIBCO
See all product information
Create Account
WD3000 3 BFV DI EPDM ALBR WFR BS 1EA
- Mfr # NLH700F
- Zoro # G724883733
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Coefficient of Volume (Cv)
340
Handle Type
Bare Stem
Stem Material
Stainless Steel
Disc Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH700F
- Zoro #
- G724883733
- UPC #
- 039923237422
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Coefficient of Volume (Cv)
- 340
- Handle Type
- Bare Stem
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Wafer
- Valve Series
- WD-3000
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.