Shop NIBCO
See all product information
Create Account
WD5022 2 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH940D
- Zoro # G724883689
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
For Media
Chemicals
Connection Type
Wafer
NSF Certifications for Food and Drinking Water
NSF 61
Liner Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH940D
- Zoro #
- G724883689
- UPC #
- 039923287830
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Chemicals
- Connection Type
- Wafer
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 285 psi
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- WD-5022
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.