Shop NIBCO
See all product information
Create Account
WD2222 3 BFV DI FKM SS WFR LEV 1EA
- Mfr # NLH156F
- Zoro # G624881334
product price:Â
$
1,394.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Connection Type
Wafer
Liner Material
FKM
Vacuum Service Rating
28 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH156F
- Zoro #
- G624881334
- UPC #
- 039923397317
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Connection Type
- Wafer
- Liner Material
- FKM
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Handle - Locking
- Locking
- For Media
- Water
- Body Material
- Ductile Iron
- Disc Material
- CF8M Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 300 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Handle Type
- Bare Stem
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.