Shop NIBCO
See all product information
Create Account
WD2222 6 BFV DI FKM SS 200# WFR BS 1EA
- Mfr # NLH091K
- Zoro # G724881371
product price:Â
$
2,483.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
Body Material
Ductile Iron
Disc Material
CF8M Stainless Steel
Liner Material
FKM
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH091K
- Zoro #
- G724881371
- UPC #
- 039923397256
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Ductile Iron
- Disc Material
- CF8M Stainless Steel
- Liner Material
- FKM
- Seal Material
- EPDM
- Connection Type
- Wafer
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 300 Degrees F
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Handle Type
- Bare Stem
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Valve Series
- WD-2222
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.