Shop NIBCO
See all product information
Create Account
WD2222 6 BFV DI FKM SS 200# WFR GO 1EA
- Mfr # NLH831K
- Zoro # G524881045
product price:Â
$
3,354.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
Disc Material
CF8M Stainless Steel
Handle - Locking
Locking
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH831K
- Zoro #
- G524881045
- UPC #
- 039923397416
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- CF8M Stainless Steel
- Handle - Locking
- Locking
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 300 Degrees F
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Connection Type
- Wafer
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Liner Material
- FKM
- Valve Series
- WD-2222
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.