WD2222 8 BFV DI FKM SS 200# WFR GO 1EA
- Mfr # NLH831L
- Zoro # G324882372
product price:Â
$
4,533.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Number of Flange Bolt Holes
8
Liner Material
FKM
Body Material
Ductile Iron
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH831L
- Zoro #
- G324882372
- UPC #
- 039923397423
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Number of Flange Bolt Holes
- 8
- Liner Material
- FKM
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 300 Degrees F
- For Media
- Water
- Handle Type
- Bare Stem
- Disc Material
- CF8M Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.