Shop NIBCO
See all product information
Create Account
WD5022 8 BFV DI EPDM SS WFR GO 1EA
- Mfr # NLH945L
- Zoro # G524883117
product price:Â
$
4,087.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
8 in
Manufacturer Warranty
5 yr
Liner Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
285 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH945L
- Zoro #
- G524883117
- UPC #
- 039923288141
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 285 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Handle Type
- Gear Operated Handwheel
- Body Material
- Ductile Iron
- Connection Type
- Wafer
- Disc Material
- Stainless Steel
- For Media
- Chemicals
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Valve Series
- WD-5022
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.