LD2022 2 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG780D
- Zoro # G424884108
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
28 in Hg
Standards
API 609, MSS SP-25, MSS SP-67
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG780D
- Zoro #
- G424884108
- UPC #
- 039923395917
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- For Media
- Water
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 200 psi
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.