WD3010 6 BFV DI EPDM NPDI WFR BS 1EA
- Mfr # NLH190K
- Zoro # G924883823
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
For Media
Water
Liner Material
EPDM
Disc Material
Bronze
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH190K
- Zoro #
- G924883823
- UPC #
- 039923722508
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- For Media
- Water
- Liner Material
- EPDM
- Disc Material
- Bronze
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Connection Type
- Wafer
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.