WD3022 2 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH242D
- Zoro # G624883895
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
2 in
Connection Type
Wafer
Liner Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH242D
- Zoro #
- G624883895
- UPC #
- 039923725158
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Chemicals
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.