Shop NIBCO
See all product information
Create Account
WD3022 8 BFV DI EPDM SS WFR GO 1EA
- Mfr # NLH244L
- Zoro # G424884474
product price:Â
$
3,490.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
For Media
Chemicals
Handle Type
Gear Operated Handwheel
Disc Material
Stainless Steel
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH244L
- Zoro #
- G424884474
- UPC #
- 039923725912
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- For Media
- Chemicals
- Handle Type
- Gear Operated Handwheel
- Disc Material
- Stainless Steel
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- WD-3022
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.