Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1022 24 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLGL40X
- Zoro # G324883232
product price:Â
$
36,989.99
/ea
Key Features
Number of Flange Bolt Holes
20
Liner Material
EPDM
Connection Type
Lug
Nominal Valve Size
24 in
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL40X
- Zoro #
- G324883232
- UPC #
- 039923778222
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 20
- Liner Material
- EPDM
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 150 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Bare Stem
- For Media
- Water
- Seal Material
- EPDM
- Valve Series
- LD-1022
Dimensions
- Nominal Valve Size
- 24 in
- Lug Diameter
- 1 1/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.