Shop NIBCO
See all product information
Create Account
WD3110 3 BFV DI NBR NPDI WFR GO 1EA
- Mfr # NLH260F
- Zoro # G824881493
product price:Â
$
1,129.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
For Media
Water
Stem Material
Stainless Steel
Disc Material
Ductile Iron
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH260F
- Zoro #
- G824881493
- UPC #
- 039923727275
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Stem Material
- Stainless Steel
- Disc Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Buna-N
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Valve Series
- WD-3110
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.