WD3110 6 BFV DI NBR NPDI WFR BS 1EA
- Mfr # NLH24TK
- Zoro # G124883302
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
250 psi
Standards
MSS SP-25, MSS SP-67
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH24TK
- Zoro #
- G124883302
- UPC #
- 039923726902
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- Buna-N
- Disc Material
- Ductile Iron
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Connection Type
- Wafer
- Liner Material
- Buna-N
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.