Shop NIBCO
See all product information
Create Account
LD2222 2 BFV DI FKM SS LUG LEV 1EA
- Mfr # NLG156D
- Zoro # G224881314
product price:Â
$
1,168.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Stem Material
Stainless Steel
Lug Diameter
5/8 in
Liner Material
FKM
Nominal Valve Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG156D
- Zoro #
- G224881314
- UPC #
- 039923396785
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Liner Material
- FKM
- Maximum Pressure - Operating
- 200 psi
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 300 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- CF8M Stainless Steel
- Handle - Locking
- Locking
- For Media
- Water
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Valve Series
- LD-2222
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.