Shop NIBCO
See all product information
Create Account
LD3010 2.5 DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG200E
- Zoro # G124891536
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Maximum Pressure - Operating
250 psi
Liner Material
EPDM
Handle - Locking
Locking
Number of Flange Bolt Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG200E
- Zoro #
- G124891536
- UPC #
- 039923722669
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- EPDM
- Handle - Locking
- Locking
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Disc Material
- Iron
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Lever
- Connection Type
- Lug
- Valve Series
- LD-3010
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.