Shop NIBCO
See all product information
Create Account
WD3122 8 BFV DI NBR SS 250# WFR GO 1EA
- Mfr # NLH360L
- Zoro # G724883962
product price:Â
$
3,490.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Handle Type
Gear Operated Handwheel
Standards
MSS SP-25, MSS SP-67
Maximum Pressure - Operating
250 psi
Liner Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH360L
- Zoro #
- G724883962
- UPC #
- 039923729019
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Handle Type
- Gear Operated Handwheel
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Disc Material
- Stainless Steel
- Connection Type
- Wafer
- Vacuum Service Rating
- 28 in Hg
- For Media
- Chemicals
- Operating Temperature - Maximum
- 180 Degrees F
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Valve Series
- WD-3122
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.