Shop NIBCO
See all product information
Create Account
WD5022 4 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH943H
- Zoro # G424883170
product price:Â
$
1,324.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Seal Material
EPDM
Nominal Valve Size
4 in
Disc Material
Stainless Steel
Maximum Pressure - Operating
285 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH943H
- Zoro #
- G424883170
- UPC #
- 039923288097
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Disc Material
- Stainless Steel
- Maximum Pressure - Operating
- 285 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Chemicals
- Handle Type
- Lever
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.