10" Flat Bastard Cut Wood Rasp
- Mfr # 19136N
- Zoro # G0581135
product price:Â
$
23.59
/ea
Sold in multiples of 6 for
$141.54
Key Features
Profile Shape
Rectangular
Length
12.25 in
Thickness
7/32 in
Taper
Regular Taper
Face Cut Style
Rasp-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19136N
- Zoro #
- G0581135
- UPC #
- 037103219695
- Country of Origin
- Brazil
- Item
- Wood Rasp
- Profile Shape
- Rectangular
- Taper
- Regular Taper
- Face Cut Style
- Rasp-Cut
- File Body Finish
- Natural
- Rigidity
- Rigid
- Number of Cut Edges
- 4
- File Coarseness
- Bastard Cut
- Material Applications
- Wood
- File Type
- Wood Rasp
- Includes Handle
- No
- Edge Cut Style
- Safe
- File Style
- American Pattern File
- Material
- Steel
Dimensions
- Length
- 12.25 in
- Thickness
- 7/32 in
- File Length without Tang
- 10 in
- File Width
- 61/64 in
- Width
- 0.96 in
Description
Wood Rasp, Material Applications Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Wood Rasp, Profile Shape Rectangular, Face Cut Style Rasp-Cut, Edge Cut Style Safe, File Length without Tang 0 in, Thickness 7/32 in, File Width 15/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.