8" Flat Double Cut Smooth File - Boxed
- Mfr # 03632NN
- Zoro # G3191469
product price:Â
$
14.45
/ea
Sold in multiples of 12 for
$173.40
Key Features
Profile Shape
Rectangular
Length
9.84 in
Thickness
5/16 in
File Length without Tang
8 in
File Type
Machinists File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03632NN
- Zoro #
- G3191469
- UPC #
- 037103333674
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Type
- Machinists File
- Taper
- Regular Taper
- Edge Cut Style
- Single
- Face Cut Style
- Double-Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- Includes Handle
- No
- Number of Cut Edges
- 4
- File Body Finish
- Natural
- File Style
- American Pattern File
- File Coarseness
- Smooth Cut
- Material
- Steel
Dimensions
- Length
- 9.84 in
- Thickness
- 5/16 in
- File Length without Tang
- 8 in
- File Width
- 47/64 in
- Width
- 0.74 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/16 in, File Width 47/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.