Shop NICHOLSON
See all product information
Create Account
12" Round Single Cut Bastard File - Carded
- Mfr # 12131
- Zoro # G3191408
product price:Â
$
13.49
/ea
Key Features
Profile Shape
Round
Length
15 in
Thickness
15/32 in
File Length without Tang
12 in
Material Applications
Iron, Mild Steel, Plastics, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12131
- Zoro #
- G3191408
- UPC #
- 037103121318
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Round
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Coarseness
- Bastard Cut
- File Type
- Machinists File
- Rigidity
- Rigid
- File Body Finish
- Natural
- Includes Handle
- No
- Face Cut Style
- Single-Cut
- File Style
- American Pattern File
- Edge Cut Style
- Safe
- Number of Cut Edges
- 4
- Taper
- Tapered Slightly Towards Point
- Material
- Steel
Dimensions
- Length
- 15 in
- Thickness
- 15/32 in
- File Length without Tang
- 12 in
- File Diameter
- 3/8 in
- Width
- 0.47 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 15/32 in, File Diameter 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.