12" Rectangular Double Cut Hand Bastard File
- Mfr # 06084N
- Zoro # G0885538
product price:Â
$
22.35
/ea
Sold in multiples of 6 for
$134.10
Key Features
Profile Shape
Rectangular
Length
12.25 in
Thickness
3/16 in
Face Cut Style
Double-Cut
Number of Cut Edges
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06084N
- Zoro #
- G0885538
- UPC #
- 037103241559
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Face Cut Style
- Double-Cut
- Number of Cut Edges
- 3
- Rigidity
- Rigid
- Includes Handle
- No
- File Body Finish
- Natural
- Taper
- No Taper
- Edge Cut Style
- Double
- File Type
- Machinists File
- File Coarseness
- Bastard Cut
- File Style
- American Pattern File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Material
- Steel
Dimensions
- Length
- 12.25 in
- Thickness
- 3/16 in
- File Length without Tang
- 12 in
- File Width
- 61/64 in
- Width
- 0.96 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 12 in, Thickness 3/16 in, File Width 15/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.