Shop NICHOLSON
See all product information
Create Account
8" Flat Double/Single Cut Warding Smooth File
- Mfr # 16827NN
- Zoro # G4211803
product price:Â
$
19.95
/ea
Key Features
Length
8 in
Thickness
7/64 in
Pattern
American
Application
For Filing Ward Notches in Keys and Narrow Areas
Handle Design
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16827NN
- Zoro #
- G4211803
- UPC #
- 037103334381
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Warding
- Cut Type
- Smooth
- Pattern
- American
- Application
- For Filing Ward Notches in Keys and Narrow Areas
- Handle Design
- None
- Recommended Handle
- 21474 Plastic, Mfr. No. 21524 Wood
- Finish
- Natural
- Edges
- Single Cut
- Number of Pieces
- 1
- File Body Finish
- Natural
- File Type
- Machinists File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21524 Wood
- File Style
- American Pattern File
- Rigidity
- Rigid
- Taper
- Regular Taper
- Edge Cut Style
- Single
- Includes Handle
- No
- Number of Cut Edges
- 4
- File Coarseness
- Smooth Cut
- Face Cut Style
- Double-Cut
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 8 in
- Thickness
- 7/64 in
- File Width
- 13/16 in
- File Length without Tang
- 8 in
- Width
- 0.82 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Warding, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/64 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.