Shop NICHOLSON
See all product information
Create Account
4" Knife Double/Single Cut Bastard File with Safe Back
- Mfr # 06711N
- Zoro # G3124606
product price:Â
$
18.25
/ea
Key Features
Length
4 in
Thickness
7/64 in
Pattern
American
Application
For Tool and Die Makers, Jewelers, Model Makers
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06711N
- Zoro #
- G3124606
- UPC #
- 037103241634
- Country of Origin
- Brazil
- Item
- Knife File
- Profile Shape
- Knife
- Cut Type
- Bastard/Double
- Pattern
- American
- Application
- For Tool and Die Makers, Jewelers, Model Makers
- Finish
- Natural
- Edges
- Single Cut
- Handle Design
- Tang
- Rigidity
- Rigid
- Number of Cut Edges
- 3
- File Coarseness
- Bastard Cut
- Face Cut Style
- Double-Cut
- Includes Handle
- No
- Edge Cut Style
- Single
- File Style
- American Pattern File
- File Type
- Knife File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Body Finish
- Natural
- Taper
- Heavy Taper
- Shape
- Triangular
- Material
- Steel
Dimensions
- Length
- 4 in
- Thickness
- 7/64 in
- Width
- 15/32 in
- File Length without Tang
- 4 in
- File Width
- 31/64 in
Description
Knife File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 7/64 in, File Width 31/64 in, Number of Cut Edges 3, Rigidity Rigid, Taper Heavy Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.