6" 0 Cut Round File
- Mfr # 40651N
- Zoro # G0884978
product price:Â
$
21.65
/ea
Sold in multiples of 12 for
$259.80
Key Features
Profile Shape
Round
Length
5.91 in
Thickness
15/64 in
Face Cut Style
Double-Cut
File Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40651N
- Zoro #
- G0884978
- UPC #
- 037103242358
- Country of Origin
- Switzerland
- Item
- Needle File
- Profile Shape
- Round
- Face Cut Style
- Double-Cut
- Edge Cut Style
- Safe
- File Style
- Swiss Pattern File
- File Coarseness
- Smooth Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- Includes Handle
- No
- Taper
- Tapered Slightly Towards Point
- File Body Finish
- Natural
- File Type
- Needle File
- Number of Cut Edges
- 4
- Material
- Steel
Dimensions
- Length
- 5.91 in
- Thickness
- 15/64 in
- File Diameter
- 3/16 in
- File Length without Tang
- 6 in
- Width
- 0.23 in
Description
Needle File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 15/64 in, File Diameter 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.