Shop NICHOLSON
See all product information
Create Account
6" 00 Cut Flat Pillar File
- Mfr # 39893N
- Zoro # G0885151
product price:Â
$
15.75
/ea
Sold in multiples of 12 for
$189.00
Key Features
Profile Shape
Rectangular
Length
5.91 in
Thickness
5/32 in
Rigidity
Rigid
File Style
Swiss Pattern File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39893N
- Zoro #
- G0885151
- UPC #
- 037103242129
- Country of Origin
- Switzerland
- Item
- Pillar File
- Profile Shape
- Rectangular
- Rigidity
- Rigid
- File Style
- Swiss Pattern File
- Includes Handle
- No
- Taper
- Regular Taper
- File Type
- Pillar File
- Edge Cut Style
- Safe
- Number of Cut Edges
- 4
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Coarseness
- Second Cut
- Face Cut Style
- Double-Cut
- File Body Finish
- Natural
- Finish Number
- 00
- Material
- Steel
Dimensions
- Length
- 5.91 in
- Thickness
- 5/32 in
- File Length without Tang
- 6 in
- File Width
- 15/32 in
- Width
- 0.47 in
Description
Pillar File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style Swiss Pattern File, File Type Pillar File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 5/32 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Finish Number 00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.