Shop NICHOLSON
See all product information
Create Account
6" 2 Cut Narrow Pillar File
- Mfr # 40088N
- Zoro # G0581108
product price:Â
$
25.69
/ea
Sold in multiples of 12 for
$308.28
Key Features
Profile Shape
Pillar
Length
5.91 in
Thickness
13/64 in
Material Applications
Iron, Mild Steel, Plastics, Wood
File Type
Pillar File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40088N
- Zoro #
- G0581108
- UPC #
- 037103242259
- Country of Origin
- Switzerland
- Item
- Pillar File
- Profile Shape
- Pillar
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Type
- Pillar File
- Includes Handle
- No
- Rigidity
- Rigid
- Edge Cut Style
- Safe
- File Body Finish
- Natural
- Number of Cut Edges
- 2
- File Coarseness
- Second Cut
- File Style
- Swiss Pattern File
- Taper
- Regular Taper
- Face Cut Style
- Double-Cut
- Finish Number
- 2
- Material
- Steel
Dimensions
- Length
- 5.91 in
- Thickness
- 13/64 in
- File Width
- 17/64 in
- File Length without Tang
- 6 in
- Width
- 0.26 in
Description
Pillar File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style Swiss Pattern File, File Type Pillar File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 13/64 in, File Width 17/64 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Finish Number 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.