Shop NICHOLSON
See all product information
Create Account
6" Flat Double Cut Smooth File - Boxed
- Mfr # 03533NN
- Zoro # G0315332
product price:Â
$
9.49
/ea
Key Features
Profile Shape
Rectangular
Length
6 in
Thickness
5/32 in
Pattern
American
Application
For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03533NN
- Zoro #
- G0315332
- UPC #
- 037103333728
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Smooth/Double
- Pattern
- American
- Application
- For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
- Edges
- Single Cut
- Handle Design
- Tang
- Finish
- Natural
- Rigidity
- Rigid
- File Type
- Machinists File
- File Style
- American Pattern File
- File Coarseness
- Smooth Cut
- Face Cut Style
- Double-Cut
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Number of Cut Edges
- 4
- File Material
- Natural
- File Body Finish
- Natural
- Taper
- Regular Taper
- Edge Cut Style
- Single
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 6 in
- Thickness
- 5/32 in
- Width
- 39/64 in
- File Width
- 5/8 in
- File Length without Tang
- 6 in
Description
If you are looking for a high-quality file, the Crescent Nicholson 6" Flat File is the tool to choose. It is ideal for use on metal and other materials. This 6 in. flat file has a 39/64 in. width and 5/32 in. thickness, making it ideal for fast removal of metal when working with machinists, builders and repairmen. The single cut smooth edges ensure that this file will not leave grooves or marks on your workpiece. With its rectangular profile shape, this natural finish file also gives you excellent control over your workpiece during filing operations. The Crescent Nicholson 6" Flat File is an essential hand tool that will meet all your filing needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.