Shop NICHOLSON
See all product information
Create Account
6" Triangle Single Cut Double Extra Slim Taper File - Boxed
Mfr # 15024NN
Zoro # G3526349
product price:Â
$
6.15
/ea
Sold in multiples of 12 for $73.80
Key Features
Profile Shape
Triangular
Length
7.52 in
Thickness
15/32 in
Number of Cut Edges
3
File Length without Tang
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15024NN
- Zoro #
- G3526349
- UPC #
- 037103335043
- Country of Origin
- India
- Item
- Machinists File
- Profile Shape
- Triangular
- Number of Cut Edges
- 3
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Body Finish
- Natural
- Taper
- Tapered Slightly Towards Point
- File Coarseness
- Smooth Cut
- Edge Cut Style
- Single
- File Type
- Machinists File
- Rigidity
- Rigid
- Includes Handle
- No
- Face Cut Style
- Single-Cut
- File Style
- American Pattern File
- Material
- Steel
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 15/32 in, File Width 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.