Shop NICHOLSON
See all product information
Create Account
8" 00 Cut Round File
- Mfr # 40687N
- Zoro # G0884950
product price:Â
$
27.15
/ea
Sold in multiples of 12 for
$325.80
Key Features
Profile Shape
Round
Length
7.87 in
Thickness
5/16 in
Taper
Tapered Slightly Towards Point
File Coarseness
Smooth Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40687N
- Zoro #
- G0884950
- UPC #
- 037103242372
- Country of Origin
- Switzerland
- Item
- Needle File
- Profile Shape
- Round
- Taper
- Tapered Slightly Towards Point
- File Coarseness
- Smooth Cut
- Face Cut Style
- Double-Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- Includes Handle
- No
- File Style
- Swiss Pattern File
- Number of Cut Edges
- 4
- Edge Cut Style
- Safe
- File Body Finish
- Natural
- File Type
- Needle File
- Material
- Steel
Dimensions
- Length
- 7.87 in
- Thickness
- 5/16 in
- File Diameter
- 1/4 in
- File Length without Tang
- 8 in
- Width
- 0.3 in
Description
Needle File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 5/16 in, File Diameter 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.