Shop NICHOLSON
See all product information
Create Account
8" Half Round Double Cut Bastard File - Boxed
- Mfr # 04896N
- Zoro # G3191505
product price:Â
$
16.69
/ea
Sold in multiples of 12 for
$200.28
Key Features
Profile Shape
Half Round
Length
0.398 in
Thickness
13/64 in
Taper
Regular Taper
File Length without Tang
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04896N
- Zoro #
- G3191505
- UPC #
- 037103218551
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Half Round
- Taper
- Regular Taper
- Rigidity
- Rigid
- File Coarseness
- Bastard Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Edge Cut Style
- Single
- File Style
- American Pattern File
- Number of Cut Edges
- 2
- Includes Handle
- No
- File Body Finish
- Natural
- Face Cut Style
- Double-Cut, Single-Cut
- File Type
- Handy File
- Material
- Steel
Dimensions
- Length
- 0.398 in
- Thickness
- 13/64 in
- File Length without Tang
- 8 in
- File Width
- 3/4 in
- Width
- 0.030 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Half Round, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 13/64 in, File Width 3/4 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.