8" Square Double Cut Smooth File
- Mfr # 13147
- Zoro # G4174256
product price:Â
$
15.35
/ea
Key Features
Length
8 in
Thickness
9/32 in
Pattern
American
Application
For Enlarging Holes or Recesses, Mortises, Keyways and Splines
Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13147
- Zoro #
- G4174256
- UPC #
- 037103131478
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Square
- Cut Type
- Smooth
- Pattern
- American
- Application
- For Enlarging Holes or Recesses, Mortises, Keyways and Splines
- Recommended Handle
- 21474 Plastic, Mfr. No. 21522N Wood
- Finish
- Natural
- Handle Design
- None
- Edges
- Double Cut
- Number of Pieces
- 1
- Edge Cut Style
- Double
- Taper
- Tapered Slightly Towards Point
- Rigidity
- Rigid
- Number of Cut Edges
- 4
- Face Cut Style
- Double-Cut
- File Coarseness
- Smooth Cut
- Includes Handle
- No
- File Style
- American Pattern File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21522N Wood
- File Type
- Machinists File
- File Body Finish
- Natural
- Shape
- Square
- Material
- Steel
Dimensions
- Length
- 8 in
- Thickness
- 9/32 in
- Diameter
- 5/16 in
- File Length without Tang
- 8 in
- File Width
- 9/32 in
- Width
- 0.275 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 9/32 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.