Shop NICHOLSON
See all product information
Create Account
File Handle, Short Round, W Inserts
- Mfr # 21474G
- Zoro # G412529875
product price:Â
$
5.95
/ea
Sold in multiples of 6 for
$35.70
Key Features
Length
2.25 in
Width
1.6 in
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21474G
- Zoro #
- G412529875
- UPC #
- 037103373175
- Country of Origin
- Brazil
- Item
- File Handle, Short Round, W inserts
- Handle Material
- Plastic
Dimensions
- Length
- 2.25 in
- Width
- 1.6 in
Description
File Handle, Short Round, W inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.