Files and Rasps

  • Mfr # 37807
  • Zoro # G305658231
product price: 
$
27.25
/ea

Key Features

Profile Shape
Half Round
Thickness
7/64 in
Handle Material
Steel
Handle Length
6 1/4 in
Non-Magnetic
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37807
Zoro #
G305658231
UPC #
037103378071
Country of Origin
Switzerland
Item
Hand File
Profile Shape
Half Round
Handle Material
Steel
Non-Magnetic
No
File Material
Steel
Container Type
Box
File Coarseness
Bastard Cut
Finish Number
2
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Face Cut Style
Double-Cut
Non-Sparking
No
File Type
Needle File
Number of Cut Edges
0
File Style
Swiss Pattern File
Edge Cut Style
Double
Insulated
No
Rigidity
Rigid
Taper
Regular Taper
For Finish Type
Coarse
Standards
Less Thanblank Greater Than
Tether Ready
No
Includes Handle
No
Relative Grit Grade
Coarse
File Body Finish
Natural
Manufacturers Part Number for File Handle
37807
Features
Excellent for Precise and Intricate Work, Knurled Handle for a Better Grip in Hand or in a Handle, Swiss Pattern Files, Made to More Exacting Measurements than American Pattern Files, Used Primarily by Jewelers, Diemakers, Watchmakers and Other Fine Toolmakers

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Width
7/32 in
File Diameter
1/8 in
File Length without Tang
6 1/4 in
Fits Chest Size
Excellent for Precise and Intricate Work, Knurled Handle for a Better Grip in Hand or in a Handle, Swiss Pattern Files, Made to More Exacting Measurements than American Pattern Files, Used Primarily by Jewelers, Diemakers, Watchmakers and Other Fine Toolmakers

Description

Hand File, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 7/32 in, Includes Handle No, Number of Cut Edges 0, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews