Files and Rasps

  • Mfr # 37835
  • Zoro # G605658337
product price: 
$
23.15
/ea

Key Features

Profile Shape
Rectangular
Thickness
7/64 in
Handle Material
Steel
Handle Length
6 1/4 in
Non-Magnetic
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37835
Zoro #
G605658337
UPC #
037103378354
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Rectangular
Handle Material
Steel
Non-Magnetic
No
Insulated
No
Container Type
Box
Number of Cut Edges
0
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
File Material
Steel
File Type
Needle File
Edge Cut Style
Double
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
Non-Sparking
No
File Style
Swiss Pattern File
Finish Number
0
Standards
Less Thanblank Greater Than
Manufacturers Part Number for File Handle
37835
Includes Handle
Yes
Tether Ready
No
Relative Grit Grade
0 - Coarse
Taper
Regular Taper
Series
N/A - No Trademark
File Body Finish
Natural
For Finish Type
0 - Coarse
Rigidity
Rigid

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Length without Tang
6 1/4 in
File Diameter
7/64 in
File Width
1/4 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 0, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews