Files and Rasps

  • Mfr # 37982
  • Zoro # G805658366
product price: 
$
29.25
/ea

Key Features

Profile Shape
Half Round
Thickness
7/64 in
Handle Length
6 1/4 in
Non-Magnetic
No
Handle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37982
Zoro #
G805658366
UPC #
037103379825
Country of Origin
Switzerland
Item
Hand File
Profile Shape
Half Round
Non-Magnetic
No
Handle Material
Steel
Number of Cut Edges
2
Insulated
No
Face Cut Style
Double-Cut
Non-Sparking
No
File Coarseness
Bastard Cut
File Style
Swiss Pattern File
File Type
Needle File
Finish Number
2
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
File Material
Steel
Container Type
Box
Edge Cut Style
Double
Manufacturers Part Number for File Handle
37982
Rigidity
Rigid
Includes Handle
No
Tether Ready
No
Relative Grit Grade
Smooth
Taper
Regular Taper
Standards
Less Thanblank Greater Than
File Body Finish
Natural
For Finish Type
Smooth
Features
Excellent for Precise and Intricate Work, Knurled Handle for a Better Grip in Hand or in a Handle, Swiss Pattern Files, Made to More Exacting Measurements than American Pattern Files, Used Primarily by Jewelers, Diemakers, Watchmakers and Other Fine Toolmakers

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Width
13/64 in
File Diameter
1/8 in
File Length without Tang
6 1/4 in
Fits Chest Size
Excellent for Precise and Intricate Work, Knurled Handle for a Better Grip in Hand or in a Handle, Swiss Pattern Files, Made to More Exacting Measurements than American Pattern Files, Used Primarily by Jewelers, Diemakers, Watchmakers and Other Fine Toolmakers

Description

Hand File, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 13/64 in, Includes Handle No, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews