Shop NICHOLSON
See all product information
Create Account
Machinist File Set with Cleaner, 8 piece
- Mfr # 22025NNN
- Zoro # G3457693
product price:Â
$
94.99
/ea
Key Features
Profile Shape
Rectangular, Half Round, Round, Square
Length
7 in
Cut Type
Bastard/Smooth
Includes
10 in Bastard Cut Mill, Half-Round, Flat, Square and Round,10 in Smooth Cut Flat, 7 in Slim Taper File, 10 in File Cleaner, Pouch
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22025NNN
- Zoro #
- G3457693
- UPC #
- 037103333681
- Country of Origin
- Brazil
- Item
- Machinist File Set
- Profile Shape
- Rectangular, Half Round, Round, Square
- Cut Type
- Bastard/Smooth
- Includes
- 10 in Bastard Cut Mill, Half-Round, Flat, Square and Round,10 in Smooth Cut Flat, 7 in Slim Taper File, 10 in File Cleaner, Pouch
- Pattern
- American
- Finish
- Natural
- Handle Design
- None
- Number of Pieces
- 8
- Includes Handle
- No
- Container Type
- Pouch
- Files Included
- 10 in /Rasp Cleaner, 10 in Flat Bastard Cut, 10 in Flat Smooth Cut, 10 in Half Round, 10 in Mill, 10 in Round, 10 in Square, 7 in Slim Taper
- Face Cut Style
- Double-Cut, Single-Cut
- File Style
- American Pattern File
- Edge Cut Style
- Double, Single
- File Set Type
- Machinist File Set
- Material Applications
- Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
- File Body Finish
- Natural
- File Type
- Machinists File
- File Coarseness
- Bastard Cut, Smooth Cut
- Material
- Steel
Dimensions
- Length
- 7 in
- File Length without Tang
- 7 in, 10 in
Description
The Crescent Nicholson 22025NNN 8 Pc. 7" & 10" Machinist's File Set with Cleaner is a comprehensive set of tools that is ideal for a wide range of tasks. These files and rasps can tackle a variety of jobs with ease, including deburring, shaping, sharpening and cleaning up work pieces. This file set comes in three different square, half round and round. The eight pieces are made from high-quality material to last you through countless projects. They come in a natural finish and an American pattern for versatility. The 7" straight wireway allows the tool to fit into hard to reach places while still providing excellent control when needed. When it comes to working on metal surfaces, the Crescent Nicholson 8 Pc. 7" & 10" Machinist's File Set with Cleaner will help you get the job done quickly and efficiently without leaving any marks behind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.