Shop NICHOLSON
See all product information
Create Account
Rectangular Files, 14" L
- Mfr # 18057N
- Zoro # G323361427
product price:Â
$
35.95
/ea
Sold in multiples of 6 for
$215.70
Key Features
Number of Cut Edges
2
File Style
American Pattern File
Profile Shape
Rectangular
File Body Finish
Natural
Edge Cut Style
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18057N
- Zoro #
- G323361427
- UPC #
- 037103219473
- Country of Origin
- Brazil
- Number of Cut Edges
- 2
- File Style
- American Pattern File
- Profile Shape
- Rectangular
- File Body Finish
- Natural
- Edge Cut Style
- Single
- Includes Handle
- No
- Item
- Rectangular Files
- Features
- File Material
- Steel
- File Type
- Horse Rasp and File
Dimensions
- File Width
- 1 45/64 in
- File Length without Tang
- 14 in
- Thickness
- 5/16 in
- Fits Chest Size
Description
Rectangular Files, File Coarseness Not Applicable, File Style American Pattern File, File Type Horse Rasp and File, Profile Shape Rectangular, Face Cut Style Not Applicable, Edge Cut Style Single, File Length without Tang 14 in, Thickness 5/16 in, File Diameter Not Applicable, File Width 1 45/64 in, Grit Not Applicable, Includes Handle No, Number of Cut Edges 2, Taper Not Applicable, Teeth per Inch Not Applicable, File Body Finish Natural
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.