Steam Trap, 750F, 316L Stainless Steel

  • Mfr # TA500-T4C92A0
  • Zoro # G0777944
product price: 
$
472.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
650 psi
Disc Material
416 Stainless Steel
End to End Length
3 1/4 in
Condensate Capacity Lbs/Hr
6,625 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TA500-T4C92A0
Zoro #
G0777944
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
650 psi
Disc Material
416 Stainless Steel
Condensate Capacity Lbs/Hr
6,625 lb/hr
Max. Temp.
750 Degrees F
Body Material
Stainless Steel
Downstream PSI Range
0 to 650 psi
Type
Thermostatic
NPT Outlet
1/2 in
Includes
Actuator
NPT Inlet
1/2 in
Pipe Configuration
Straight
Application
Air Vents, Cooking Equipment, Drip Legs, Plating Tanks, Process Equipment, Steam Tracing, Sterilizers, Unit Heaters
Steam Trap Type
Thermostatic
Operating Temperature - Maximum
750 Degrees F
Configuration
Straight-Thru
Port Types Included
Air Vent, Inlet, Outlet
Number of Ports
3
Inlet Port Connection Type
NPT
Inlet Port Connection Gender
Female
Actuator Material
Stainless Steel
Outlet Port Connection Gender
Female
Resistance Properties
Corrosion Resistant
Self-Draining
Self-Draining
Operating Pressure - Maximum
650 psi
Outlet Port Connection Type
NPT
Distance Between Inlet and Outlet Port
3 1/4 in
Condensate Capacity
6,625 lb/hr

Dimensions

End to End Length
3 1/4 in
Overall Length
3 1/4 in
Outlet Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Steam Trap, Actuator Material Stainless Steel, Application Air Vents, Cooking Equipment, Drip Legs, Plating Tanks, Process Equipment, Steam Tracing, Sterilizers, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 6,625 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 3 1/4 in, Includes Strainer Not Applicable, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Number of Ports 3

Ratings & reviews