Shop NICHOLSON

Steam Trap, Stainless Steel, 100 psi, 1/2in

  • Mfr # 1/2 NFT250-100
  • Zoro # G4471677

product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
100 psi
End to End Length
4 1/4 in
Condensate Capacity Lbs/Hr
710 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1/2 NFT250-100
Zoro #
G4471677
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
100 psi
Condensate Capacity Lbs/Hr
710 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Free Float
Pipe Configuration
Straight
NPT Outlet
1/2 in
Downstream PSI Range
100 psi
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Includes
Integral Strainer
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
Air Vent Material
Stainless Steel
Allowable Pressure - Maximum
250 psi
Manufacturer Series
NFT 250
Installation Orientation
Horizontal
Includes Air Vent
Air Vent Included
Number of Ports
2
Configuration
In-line
Distance Between Inlet and Outlet Port
4 1/4 in
Steam Trap Type
Float & Thermostatic
Port Connection Type
NPT
Includes Strainer
Strainer Included
Float Material
Stainless Steel
Operating Pressure - Maximum
100 psi
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Water Hammer Resistant
Port Connection Gender
Female
Condensate Capacity
710 lb/hr
Maximum Capacity at Maximum Pressure Load
710 lb/hr at 100 psi
Gasket Material
Graphite Fiber
Maximum Capacity at Minimum Pressure Load
88 lb/hr at 1 psi
Differential Pressure - Maximum
100 psi
Port Connection Location
Side

Dimensions

End to End Length
4 1/4 in
Port Connection Size
1/2 in
Orifice Diameter
1/8 in
Overall Depth
3 5/8 in
Overall Length
4 1/4 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 710 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 1/4 in, Float Material Stainless Steel, Gasket Material Graphite Fiber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.