Shop NORA LIGHTING

NS-12N 4 in.;SURFACE GIMBAL;ADJ.;NATURAL

  • Mfr # NS-12N

  • Zoro # G904008680


product price:  $52.99
/ea

Key Features

Series
124
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NS-12N
Zoro #
G904008680
UPC #
732180443772
Country of Origin
China

Details

Series
124

Description

  • Trim Finish: Natural Metal.
  • Lamps: 50W R20/PAR20 Maximum.
  • Mounting: Trim clips.
  • OD: 5".
  • Adjustment: 20°.
  • Listing: cULus Listed for Damp Location when used with Compatible Housing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.