Shop NORDFAB

Round 16"dia 2"L 90 Degrees GSteel Tap-In Branch, 16 in x 10 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040302871

  • Zoro # G7821274


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 10"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040302871
Zoro #
G7821274
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16" x 10"
Inlet Diameter
16 in
Length
2"
Outlet Diameter
10 in
Duct Fitting Diameter
16 in x 10 in
Duct Fitting Length
2 in
Overall Height
8 in
Overall Width
16 in
Overall Length
16 in
Inside Diameter
16 in
Material Thickness
20 ga
For Nominal Duct Diameter
16 in
Branch Diameter
16 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
16"dia 2"L 90 Degrees GSteel Tap-In Branch
Damper Shape
Round
Duct Fitting Item
Tap In
Duct Fitting Material
Galvanized Steel
Material
Steel
Color
Silver
Finish
Galvanized
Series
QF
Minimum Pressure Rating
2 in wc
Weight
5.6 lb
Product Type
Tap In
Connection Type
Clamp Together
For Media Type
Dust
Environment Type
Dusty
Maximum Temperature Rating
390 Degrees F
Angle
90 Degrees
Shape
Tee
Compatible with Brand
Nordfab
End Type
Quick Fit
Maximum Pressure Rating
42 in wc

Description

16 In.dia 2 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 16 in, Product Type Tap In, Weight 5.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 16 in, Outlet Diameter 10 in, Overall Width 16 in, Angle 90 Degrees , Overall Height 8 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.