Shop NORELEM

TOOTHED BELT PROFIL AT10, BR=16, POLYURETHANE GRAY, L=500

  • Mfr # 22059-1016X0500

  • Zoro # G323775323


product price:  $27.15
/ea

Key Features

Belt Trade Size
AT10
Industry Number
22059-1016X0500
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22059-1016X0500
Zoro #
G323775323
UPC #
-
Country of Origin
Italy

Dimensions

Belt Trade Size
AT10
Top Width
16 mm
Pitch Length
500 mm

Details

Item
Timing Belt
Industry Number
22059-1016X0500
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
50
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Belt Series
22059

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.